DESCRIPTION

  • 17" x 14" reveal
  • 19" x 16"
  • Bowl depth: 6 1/2"
  • Concealed front overflow
  • Mounting clips included
  • Vitreous china

PROFLO® OD Undercounter Lavatory Sink

PF1714U

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bowl Size Single Or Left
17 in x 14 in x 6 1/2 in
Color Finish
White
Color Finish Category
Whites
Installation Type
Undermount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
19 in x 16 in x 6 1/2 in

Starting at
Call for Pricing
  • QUANTITY