DESCRIPTION

  • ADA compliant when installed according to ADA guidelines
  • Mounting clips included
  • Vitreous china with front overflow

PROFLO® Comstock OD Undermount Lavatory Sink

PF1512U

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.2M
ASME Specifications
ASME A112.19.2M
Bowl Size Single Or Left
15 in x 12 in x 5 3/4 in
CSA Certified
CSA B45
Collection
Comstock
Color Finish
White
Color Finish Category
Whites
Drain Location
Rear Center
Drain Opening
1-15/16 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Undermount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
17 in x 13 1/2 in x 7 1/2 in
Shape
Oval

Starting at
$69.7
EACH
  • QUANTITY