DESCRIPTION

PROFLO® OD Compression x FIP Brass Union

PFXFCUCP

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
OD Compression
End Connection 2
FIP
End Connections
OD Compression x FIP
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
Fitting Sizes
3/8 in x 1/2 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass