DESCRIPTION

PROFLO® OD Compression x MIP Brass Union

PFXMCRC

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
OD Compression
End Connection 2
MIP
End Connections
OD Compression x MIP
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass