DESCRIPTION

  • Designed for use with aluminum, copper, brass and welded steel tubing that can be flared
  • Flare end has 16 threads
  • Manufactured with dryseal pipe threads
  • Pressure ratings, depends on tubing type and wall thickness, see Specifications document for exact detail
  • Recommended for higher pressures than those covered by compression fittings
  • Resists mechanical pull out

PROFLO® OD x MIP Brass Floor Elbow

PFMFE

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
Application
Fuel, Liquefied Petroleum, Natural Gas, Oil
Clean Bagged
Yes
End Connection 1
OD
End Connection 2
MIP
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Material
Brass
Maximum Temperature
250
Origin
Domestic
Size
1/2 in x 3/8 in