DESCRIPTION

  • Brass stem and body
  • Commercial or residential use
  • Flexible chrome plate copper risers with plated steel deep flanges and stops
  • Multi-turn design

PROFLO® OD x OD Commercial Closet Kit

PFXCAC32CC12

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Color Finish
Chrome Plated
End Connection 1
Compression
Fitting Size 1
5/8 in
Lead Law Compliant
Yes
Material
Brass
NSF Specifications
NSF 372
Valve Size
3/8 in, 5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$25.49
EACH
  • QUANTITY