DESCRIPTION

  • Brass stem and body
  • Commercial or residential use
  • Heavy pattern design
  • Multi-turn design

PROFLO® OD x OD Comp Stop Loose Key

PFXHAC32CLK

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
Compression
End Connection 2
Compression
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
160
NSF Certified
Yes
NSF Specifications
NSF 372
Valve Operator
Multi Turn
Valve Size
3/8 in, 5/8 in
Valve Type
Straight Supply Stop Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$41.11
EACH
  • QUANTITY