DESCRIPTION

  • Brass stem and body
  • Chrome Plated
  • Machined in one piece from extruded brass bar stock
  • Quarter-turn design

PROFLO® OD x OD Quarter Turn Straight Valve

PFXQSC32C

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Color Finish
Chrome Plated
Color Finish Category
Chromes
End Connection 1
Compression
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
160
Valve Body Material
Straight
Valve Body Style
Straight
Valve Operator
Quarter Turn
Valve Size
3/8 in, 5/8 in
Valve Type
Straight Supply Stop Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$11.13
EACH
  • QUANTITY