1 Robe Hook in Brushed Nickel

This product has been replaced by

ROBE HOOK BN
PROFLO® ROBE HOOK BN
Manufacturer Part #PF88412ZBN
You last purchased this on
 
PROFLO®

Orrs 1 Robe Hook in Brushed Nickel

  • Fast #
  • Part #PF8841ZBN
  • Item #9438717
  • Manufacturer Part #PF8841ZBN
3.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

ROBE HOOK BN
PROFLO® ROBE HOOK BN
Manufacturer Part #PF88412ZBN
PROFLO®

Orrs 1 Robe Hook in Brushed Nickel

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single hook design
  • Overall Dimensions: 2.25 in. (H) x 1.94 in. (W) x 3.13 in. (D)
  • All metal construction
  • PROFLO bathroom accessories carry a limited lifetime warranty in residential applications
  • Mounting hardware included
  • Concealed screws for a streamlined aesthetic
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Orrs
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
GSA Approved:
No
Height:
2-1/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
MA Approved -:
No
Mount Type:
Wall
NSF Certified:
No
Overall Height:
2-1/4 in
Overall Width:
1-15/16 in
Type:
PF8841ZBN
WaterSense Labeled:
No
Width:
1-15/16 in