Orrs Robe Hook in Polished Chrome

Part #PF8841CP  |  Item #7657833  |  Manufacturer Part #PF8841CP

$23.50 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 24
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • All metal construction
  • Single hook design
  • Overall Dimensions: 2.25 in. (H) x 1.94 in. (W) x 3.13 in. (D)
  • Concealed screws for a streamlined aesthetic
  • Mounting hardware included
  • PROFLO bathroom accessories carry a limited lifetime warranty in residential applications

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Orrs

Color Finish: Polished Chrome

Color Finish Category: Chromes

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

MA Approved: No

Mount Type: Wall

NSF Certified: No

Overall Height: 2-1/4 in

Overall Width: 1-15/16 in

WaterSense Labeled: No