Orrs Single Handle Monoblock Bathroom Sink Faucet in Matte Black

Part #PFWSC8851MB  |  Item #7941531  |  Manufacturer Part #PFWSC8851MB

$196.50 EACH
(Pricing is for Matte Black)

Color/Finish: Matte Black

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Spout Height: 3–1/8"
  • Spout Reach: 4–7/8"
  • Faucet Installation: 1 hole
  • Ceramic disc cartridge
  • With brass pop–up
  • Optional Accessory: Deck Plate: PFRPE30303
  • Flow Rate: 1.2 gpm

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 61

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

BAA Compliant: No

Bathroom Faucet Type: Monoblock

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Orrs

Color Finish: Matte Black

Color Finish Category: Blacks

Deck Plate Included: No

Drain Included: No

EPA Compliant: Yes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 7-1/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

Maximum Deck Thickness: 1-3/4 in

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 3-1/8 in

Spout Reach: 4-7/8 in

Spout Type: Fixed

Supply Lines Included: No

Trim Only: No

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes

Width: 2-1/8 in

Frequently Purchased Together

+
+
+
$0

This Item: PROFLO® Orrs Single Handle Monoblock Bathroom Sink Faucet in Matte Black /$196.50