PROFLO®

Orrs Toilet Tissue Holder in Oil Rubbed Bronze

Part #PF8831MB  |  Item #7941527  |  Manufacturer Part #PF8831MB

$24.50 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  12
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Available for immediate shipment

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores

Product Details

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Orrs

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 3-1/8 in

GSA Approved: No

Hardware Included: No

IAPMO Listed: No

Length: 6-4/8 in

Material: [Zinc Alloy Die Cast, Metal]

NSF Certified: No

Pivoting: No