Towel Ring in Brushed Nickel
This product has been replaced by
Manufacturer Part #PF8851ZBN
Orrs Towel Ring in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overall Dimensions: 6.88 in. (W) x 7.6875 in. (H) x 3.13 in. (D)
- Concealed screws for a streamlined aesthetic
- All metal construction
- PROFLO bathroom accessories carry a limited lifetime warranty in residential applications
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Orrs
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- MA Approved -:
- No
- Mount Type:
- Wall
- NSF Certified:
- No
- Overall Height:
- 8 in
- Overall Width:
- 7 in
- Ring Type:
- Open
- WaterSense Labeled:
- No