Two Handle Roman Tub Faucet in Brushed Gold (Trim Only)
Orrs Two Handle Roman Tub Faucet in Brushed Gold (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Metal lever handles
- 8"-16" installation
- Trim kit only - requires rough-in PF674163
- CUPC/IAPMO listed
- Handle ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Orrs
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Faucet Center Size:
- 8 in - 16 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 7.0 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 12-3/4 in
- Spout Type:
- High Arc
- Trim Only:
- Yes
- Tub Spout Type:
- Non-diverter
- UPC:
- 199242078400