Two Handle Roman Tub Faucet in Brushed Nickel Trim Only
This product has been replaced by
Manufacturer Part #PF88702ZBN
Orrs Two Handle Roman Tub Faucet in Brushed Nickel Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout Height: 12–3/4"
- Spout Reach: 8–1/16"
- Trim only
- Required Component: Rough-In Valve: PF674163
- Max Deck Thickness: 1–9/16"
- Ceramic disc cartridge
- Faucet Center Size: 8"–16"
- Faucet Installation: 3 hole
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- Collection:
- Orrs
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Drain Included:
- No
- Faucet Center Size:
- 8 in - 16 in
- Faucet Height:
- 12-3/4 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 7.6 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 12-3/4 in
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 7-9/16 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-1/16 in
- WaterSense Labeled:
- No
- Width:
- 22-7/8 in