6-3/4 in. Rectangular Pedestal Sink Base in White

You last purchased this on
 
PROFLO®

Otter Creek 6-3/4 in. Rectangular Pedestal Sink Base in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Otter Creek 6-3/4 in. Rectangular Pedestal Sink Base in White

  • Fast #
  • Part #PF1061WH
  • Item #9204652
  • Manufacturer Part #PF1061WH
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Constructed from 'grade A' vitreous china
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
PF6001WH, PF6004WH, PF6008WH
CARB OTC LEED Compliant:
No
Collection:
Otter Creek
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
27-3/8 in
IAPMO Listed -:
Yes
Length:
6-3/4 in
MA Approved -:
Yes
NSF Certified:
No
Pedestal Only:
Yes
Shape:
Rectangular
Sink Installation Type:
Pedestal Sink Base
Sink Material:
Vitreous China
Vessel Only:
No