DESCRIPTION

  • Antimicrobial vinyl
  • CABO/ANSI, cUPC/IAPMO and Canada barrier-free compliant
  • E-Z Tear-to-fit feature
  • Made in the USA
  • Offset tailpiece cover
  • Snapclip™ fasteners
  • Universal flexible design fits virtually all P-trap assemblies

PROFLO® Offset Tailpiece Cover

PF205WH

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
White
Color Finish Category
Whites
Material
Plastic
Material Type
Antimicrobial Vinyl

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$20.67
EACH
  • QUANTITY