DESCRIPTION

  • Holds closet bolts in upright position
  • Steel construction
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO Pal Clip

PFPAL516

Diameter:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Black
Color Finish Category
Blacks
Diameter
5/16 in
GSA Approved
No
IAPMO Listed
No
Material
Steel

Starting at
$0.19
EACH
  • QUANTITY

DOCUMENTS