DESCRIPTION

  • Metal bars and rings
  • Mounting hardware included
  • Zinc alloy die-cast posts

PROFLO® Paper Holder

PF2831

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
3-8/25 in
Height
3-8/25 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
8-4/100 in
Material
Zinc Die Cast
Width
3-8/25 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$20.48
EACH
  • QUANTITY