DESCRIPTION

PROFLO® Pedestal Bathroom Sink for 5400 Lavatory

PF4450

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Installation Type
Pedestal
Material
Vitreous China

Starting at
Call for Pricing
  • QUANTITY