DESCRIPTION

  • Elegantly sculptured high backsplash
  • Faucet not included
  • Mounting brackets and instructions included
  • Twin soap dishes
  • Vitreous china

PROFLO® Rosita Hills Pedestal Lavatory

PF1021

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Rosita Hills
Color Finish
White
Color Finish Category
Whites
Height
31-3/5 in
Installation Type
Pedestal Mount
Length
11 in
Material
Vitreous China
Pedestal Only - FEI
Yes

Starting at
$131.0
EACH
  • QUANTITY