DESCRIPTION

  • End connection: F1807 crimp PEX
  • Full port design
  • Maximum pressure: 400 WOG
  • Not for use at or below ground level
  • Two-piece brass ball valve
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO PEX Ball Valve

PFX462

Valve Size:

SPECIFICATIONS

End Connection 1
PEX
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
400 WOG
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Type
Ball Valves

Starting at
$18.32
EACH
  • QUANTITY

DOCUMENTS