DESCRIPTION

  • Brass stem and body
  • Chrome Plated
  • Machined in 1 piece from extruded brass bar stock
  • Metal handle
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO PEX x OD Quarter Turn Angle Valve

PFXQAP32

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Color Finish
Chrome Plated
Color Finish Category
Chromes
End Connection 1
PEX
End Connection 2
Compression
Handle Material
Metal
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
160
Valve Body Material
Brass
Valve Body Style
1 piece
Valve Operator
Quarter Turn
Valve Size
1/2 in, 3/8 in
Valve Type
Angle Supply Stop Valves

Starting at
$24.81
EACH
  • QUANTITY