PF100 Series 1-1/2 X 1-1/4 in. Closet Spud

Part #PF107  |  Item #308219  |  Manufacturer Part #107

$11.74 EACH
(Pricing is for 1-1/2 in x 1-1/4 in)

Fitting Sizes:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • PF100 Series
  • Brass with rubber washer

Specifications

Collection: PF100 Series

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/2 in x 1-1/4 in

Length: 1-37/50 in

Material: [Cast Brass, Rubber]

Product Type: Closet Spud

Type: PF107

WaterSense Labeled: No