1 gpf Pressure Assist Toilet Tank with 12 in. Rough-In in White
This product has been replaced by
Manufacturer Part #PF1612PAWHA
PF1600 Series 1 gpf Pressure Assist Toilet Tank with 12 in. Rough-In in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 30-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flow Rate: 1 GPF (WaterSense Certified)
- Rough-In Dimension: 12 in.
- Constructed from grade A vitreous china
- Flush Valve Size: 3 in.
- PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
- Flush Type: Siphon Jet (pressure assisted)
- Trip Lever Placement: Left
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018, ASME A112.19.2M
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Only:
- No
- Brand Model Compatibility:
- PF1605PAWH Toilet Bowl
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1-18
- Collection:
- PF1600 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 9-1/6 in
- Dual Flush:
- No
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Pressure
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Trip Lever
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Material:
- Vitreous China
- Product Type:
- Toilet Tank
- Tank Only:
- Yes
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Tank
- Trap Size:
- 2 in
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 21 in