1.28 gpf Toilet Tank in White

You last purchased this on
 
PROFLO®

PF1700 Elementary Series 1.28 gpf Toilet Tank in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

PF1700 Elementary Series 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #PF1712BBHEWH
  • Item #4555213
  • Manufacturer Part #PF1712BBHEWH
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Flow Rate: 1.28 GPF (WaterSense Certified)
  • Rough-In Dimension: 10 in.
  • Constructed from grade A vitreous china
  • Flush Valve Size: 3 in.
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
  • Flush Type: Siphon Jet
  • Trip Lever Placement: Left
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2-2018
Application:
Commercial
BAA Compliant:
No
Bowl Only:
No
Brand Model Compatibility:
PF1704BBHEWH Toilet Bowl
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1-18
Collection:
PF1700 Elementary Series
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
8-1/2 in
Dual Flush:
No
EcoLogo Certified:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
IAPMO Listed -:
Yes
MA Approved -:
Yes
Material:
Vitreous China
Product Type:
Toilet Tank
Tank Only:
Yes
Toilet Bowl Height:
10-1/2 in
Toilet Bowl Length:
15-5/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
10 in
Toilet Seat Included:
No
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes
Width:
15-3/4 in