1 in. Copper Clad 2-Hole Pipe Strap
PF500 Series 1 in. Copper Clad 2-Hole Pipe Strap
-
Pick Up: 205 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 2 hole design
- Copper clad steel construction
Specifications
- Application:
- Rigid Copper Pipe
- Collection:
- PF500 Series
- Fits Pipe Size:
- 1 in
- Gauge (metal):
- 22 ga
- Height:
- 1-3/20 in
- Length:
- 2-9/10 in
- Material:
- Copper Clad
- UL Listed:
- No
- Width:
- 3/4 in