1/2 in. Brass Sweat Stop & Waste Valve

You last purchased this on
 
PROFLO®

PF7002DC 1/2 in. Brass Sweat Stop & Waste Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

PF7002DC 1/2 in. Brass Sweat Stop & Waste Valve

  • Fast #
  • Part #PF7002DC
  • Item #4080816
  • Manufacturer Part #PF7002DC
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • End Connection: Sweat
  • Brass construction
  • Economy
  • Max Pressure: 125 psi
  • Max Temperature: 160°F
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1-2012
CSA Certified:
CSA B125.1-12
Collection:
PF7002DC
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
GSA Approved:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
Maximum Temperature:
160
NSF Certified:
No
Pressure - Maximum:
125 psi
Valve Operator:
Handwheel
Valve Size:
1/2 in
Valve Type:
Stop & Waste Valve
WaterSense Labeled:
No