Frost-proof Brass 4 in. PEX Sillcock

You last purchased this on
 
PROFLO®

PF73 Frost-proof Brass 4 in. PEX Sillcock

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

PF73 Frost-proof Brass 4 in. PEX Sillcock

  • Fast #
  • Part #PF73ASPPP
  • Item #7181137
  • Manufacturer Part #PF73ASPPP
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Features a full-flow design for low pressure drop and can be installed in any direction
  • Low lead brass body has a patented disc guide, stainless steel springs and a neoprene seat
  • Silent check valves efficiently perform all the functions of a swing check or vertical lift check valve and at the same time operate silently to prevent the effects of water hammer
  • End Connection: 1/2" PEX
  • Max Pressure: 125 psi
  • Frost-proof
  • Not for use with sewage ejectors or air compressors
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1019-2011
Collection:
PF73
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
End Connection 1:
F1960
End Connection 2:
GHT
End Connections:
F1960 x GHT
Handle Type:
Hand Wheel
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
4 in
Material:
Brass
NSF Certified:
No
Pressure - Maximum:
125 psi
Sillcock Type:
Frost-proof
Valve Size:
1/2 in
WaterSense Labeled:
No