1/2 in. Brass FIPT Lever Handle Gas Ball Valve
PF9280 Series 1/2 in. Brass FIPT Lever Handle Gas Ball Valve
Package Quantity Info:
EA: 1 IP: 100 CA: 200 PT: 5600-
Pick Up: 9 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 100% electronically tested in open and closed position at 80 psi
- Gas ball valve unibody design
Specifications
- ANSI:
- ANSI Z21.15, ANSI B 1.20.1
- ASME:
- ASME B16.33, ASME B16.38
- Collection:
- PF9280 Series
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- Faucet Connection Size:
- 1/2 in
- Handle Type:
- Lever
- Height:
- 1-7/50 in
- Length:
- 2-4/25 in
- MA Approved -:
- Yes
- Material:
- Brass, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 150
- Recommended Valve Application:
- Gas
- Valve Body Material:
- Brass
- Valve Body Style:
- 1 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Gas Ball Valve
- WaterSense Labeled:
- No