1-1/2 in. CPVC Reduced Port Solvent Weld Ball Valve
PFCBV Series 1-1/2 in. CPVC Reduced Port Solvent Weld Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reduced port valve opening
- For use with hot or cold water
- Solvent weld connection
- CPVC construction
- PTFE seats
- EPDM O-rings
- Copper tub size
- Low flow loss
- Operating temperature: 150 PSI at 73.2°F
Specifications
- Collection:
- PFCBV Series
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Solvent Weld
- End Connections:
- Solvent Weld
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 73
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Valve Body Style:
- 1 piece
- Valve Disc Material:
- PTFE
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 1-1/2 in
- Valve Type:
- Ball Valve