PFCSSA Series PVC Soft Closet Wedge Shim in White

Part #PFCSSA300  |  Item #7245878  |  Manufacturer Part #PFCSSA300

$0.43 EACH

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • PFCSSA Series
  • Easy to trim
  • Shims can be stacked for adjustable heights
  • Shims equipped with grab bar for maintenance and easy removal
  • Shrink and swell resistant
  • Absorbs vibration
  • Max Temperature: 200 psi
  • Color/Finish: White
  • Shims sold as a pack, not individually
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Documents

Specifications

ADA Compliant: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: PFCSSA Series

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

IAPMO Listed: No

Length: 1-7/8 in

Material: Plastic

Maximum Temperature: 200

Product Type: Closet Shim

Type: Soft Closet Wedge Shim

WaterSense Labeled: No

Width: 1-1/8 in