PROFLO®

PFETB500 Series 12 in. 20 ga Solder Tube in Polished Chrome

Part #PFETB504

Length:

12 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solder Connection
  • Brass construction
  • Chrome plated

Specifications

Collection: PFETB500 Series

Color Finish: Polished Chrome

Color Finish Category: Chromes

Connection Type: Solder

Diameter: 1-1/2 in

End Connection 1: Solder

Fitting Size 1: 1-1/2 in

Gauge: 20

Length: 12 in

Material: Brass

Product Type: Tube

Type: PFETB504