PFMB Series 24 x 24 in. Mop Basin in White

Part #PFMB2424  |  Item #4203178  |  Manufacturer Part #MSBID2424

$251.74 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Molded of high density composite
  • 36" model includes integrally molded, self-draining mop shelf

Specifications

ADA Compliant: No

Application: Commercial

Collection: PFMB Series

Color Finish: White

Color Finish Category: Whites

Depth: 10 in

Drain Location: Center

IAPMO Listed: Yes

Material: Composite

Number Of Bowls: 1

Overall Sink Size: 24 in x 24 in x 10 in

Shape: Square

Sink Material: Composite

Type: PFMB2424