2-1/2 in. Slip Straight Schedule 80 PVC Union with EPDM O-Ring Seal
This product has been replaced by
Manufacturer Part #PFP80SUNL
PFP80SU Series 2-1/2 in. Slip Straight Schedule 80 PVC Union with EPDM O-Ring Seal
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- PVC construction with EPDM O-ring
- Fits schedule 40 and schedule 80 pipe
- Solvent weld connection
Specifications
- Clean Bagged:
- No
- Collection:
- PFP80SU Series
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- Yes
- Length:
- 4-25/51 in
- Material:
- Plastic, Rubber
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Schedule Class:
- 80