1-1/4 in. PVC Reduced Port Solvent Weld Ball Valve
PFPSBV Series 1-1/4 in. PVC Reduced Port Solvent Weld Ball Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 100 PT: 1800-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compact one piece design
- Low flow loss
Specifications
- ASTM:
- ASTM D-2467
- Collection:
- PFPSBV Series
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Solvent Weld
- End Connections:
- Solvent Weld
- Handle Material:
- Plastic
- Height:
- 98 mm
- Length:
- 114 mm
- Material Type:
- PVC
- Maximum Temperature:
- 73
- Pressure - Maximum:
- 150 psi
- Valve Body Material:
- PVC
- Valve Body Style:
- 1 piece
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 1-1/4 in
- Valve Type:
- Ball Valve