1-1/2 in. PVC Reduced Port NPT Ball Valve

You last purchased this on
 
PROFLO®

PFPTBV Series 1-1/2 in. PVC Reduced Port NPT Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

PFPTBV Series 1-1/2 in. PVC Reduced Port NPT Ball Valve

  • Fast #
  • Part #PFPTBVJ
  • Item #224945
  • Manufacturer Part #P200J
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • End Connections: Threaded
  • Valve Length: 5.12 in.
  • 1-1/2 in. pvc ball valve
  • Compact one piece design
  • ANSI B1.20.1
  • Reduced port valve opening
  • Valve Pressure Class: 150#
  • Maximum Temperature: 73 degrees (F)
  • Not for use with compressed air or gases
  • Low flow loss
  • Requires Certification

Specifications

ASME:
ASME B1.20.1
Collection:
PFPTBV Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
Handle Material:
Plastic
Length:
5-3/25 in
Material Type:
PVC
Maximum Temperature:
73
Pressure - Maximum:
150 psi
Valve Body Material:
PVC
Valve Body Style:
1 piece
Valve Operator:
T-Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
EPDM
Valve Size:
1-1/2 in
Valve Type:
Ball Valve
WaterSense Labeled:
No