This product requires certification to purchase.

This product has been replaced by

PROFLO® Stainless Steel 15 x 15 x 6 in. Drop-in Bar Sink with 2 Faucet Holes
PROFLO®
Manufacturer Part #PFD151562
You last purchased this on
 
PROFLO®

PFSR15156 Series

  • Fast #
  • Part #PFSR151562
  • Item #4481077
  • Manufacturer Part #PFSR151562
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

PROFLO® Stainless Steel 15 x 15 x 6 in. Drop-in Bar Sink with 2 Faucet Holes
PROFLO®
Manufacturer Part #PFD151562
PROFLO®

PFSR15156 Series

  • Fast #
  • Part #PFSR151562
  • Item #4481077
  • Manufacturer Part #PFSR151562
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5 Pallet: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Self-rimming
  • Sink clips included
  • 23 Gauge available with 1 or 2 faucet holes
  • Sound absorption pads to minimize vibration and sound and increase durability
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
PFSR15156 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
23 ga
Material:
Stainless Steel
Number of Bowls:
1
Number of Holes:
2 Hole
Sink Bowl Size:
10 in x 10 in x 5 1/2 in
Sink Depth:
5-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
15 in x 15 in