1-1/4 in. Brass Threaded Gate Valve
PFT300 1-1/4 in. Brass Threaded Gate Valve
Package Quantity Info:
EA: 1 IP: 5 CA: 50 PT: 1500-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Threaded end
- Solid wedge disc
- Economy brass gate valve
- Not for potable use
- Not steam rated
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM B-584 C85700
- Application:
- Fire Protection
- Coating:
- Orange Enamel, Painted
- Collection:
- PFT300
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Handle Material:
- Cast Iron
- Height:
- 3-43/50 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-9/100 in
- Material:
- Brass, Cast Iron
- Maximum Temperature:
- 180
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Product Type:
- Sprinkler Valve
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Disc Material:
- Brass
- Valve Operator:
- Wheel Handle
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- WaterSense Labeled:
- No