2 in. Brass Threaded Gate Valve

You last purchased this on
 
PROFLO®

PFT300 2 in. Brass Threaded Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

PFT300 2 in. Brass Threaded Gate Valve

  • Fast #
  • Part #PFT300K
  • Item #224487
  • Manufacturer Part #AT300K
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Threaded end
  • Solid wedge disc
  • Economy brass gate valve
  • Not for potable use
  • Not steam rated
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM B-584 C85700
Application:
Fire Protection
Coating:
Orange Enamel, Painted
Collection:
PFT300
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Handle Material:
Cast Iron
Height:
4-23/25 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-2/5 in
Material:
Brass, Cast Iron
Maximum Temperature:
180
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
200
Pressure Class:
200#
Product Type:
Sprinkler Valve
UL Listed:
No
Valve Body Material:
Brass
Valve Disc Material:
Brass
Valve Operator:
Wheel Handle
Valve Size:
2 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve
WaterSense Labeled:
No