PFWO350 Series Brass Lift & Turn Drain in Chrome Plated

Part #PFWO355  |  Item #1637844  |  Manufacturer Part #16331CP

$20.82 EACH
(Pricing is for Chrome Plated)

Color/Finish: Chrome Plated

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Plastic drain and overflow elbows
  • One hole face plate
  • 1 1/2" threaded shoe
  • Half kit that does not include pipe
  • Drain Body Material: Plastic
  • Optional accessories: Test kit: PFTK

Specifications

Collection: PFWO350 Series

Color Finish: Chrome Plated

Color Finish Category: Chromes

Connection Type: Threaded

Drain Body Material: Brass

Fits Pipe Size: 1-1/2 in

Material: Plastic

Material Type: PVC

Schedule Class: 40

Strainer Body: Brass

WaterSense Labeled: No