DESCRIPTION

  • Fits SCH 40 pipe
  • Easy maintenance and inspection
  • For gravity flow applications only
  • Do not install vertically
  • Optional Accessories: 3" Replacement flapper: PFBWVFM; 4" Replacement flapper: PFBWVFP
  • Brass drain

PROFLO® PFWO350 Series Plastic Lift & Turn Drain in Polished Chrome

PFWO355

Manufacturer Part #: 16331CP

Color/Finish

 

SPECIFICATIONS

Collection
PFWO350 Series
Drain Body Material
Plastic
Fits Pipe Size
1-1/2 in
Strainer Body
Brass
Type
PFWO355

Print