PFX308CP Spout in Polished Chrome
PFX308CP Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1, CSA B125.1-18
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Energy Star Compliant:
- No
- Faucet Part Type:
- Spout
- Flow Rate:
- 1.5 gpm
- WaterSense Labeled:
- No