DESCRIPTION

PROFLO® PFX308CP Spout

PF654515

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Material
Brass
WaterSense Labeled
Yes

Starting at
$61.31
EACH
  • QUANTITY