1 in. PEX Ball Valve
PFX462 Series 1 in. PEX Ball Valve
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- ASTM:
- ASTM F-1807
- Collection:
- PFX462 Series
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Handle Material:
- Steel
- Height:
- 1-31/64
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-33/64
- Material:
- Brass
- Maximum Temperature:
- 212
- Minimum Temperature:
- -4
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 400
- Pressure Class:
- 400#
- Valve Body Style:
- 2 piece
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve