3/4 in. F1807 Crimp PEX Brass Ball Valve

You last purchased this on
 
PROFLO®

PFX462 Series 3/4 in. F1807 Crimp PEX Brass Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

PFX462 Series 3/4 in. F1807 Crimp PEX Brass Ball Valve

  • Fast #
  • Part #PFX462F
  • Item #4393339
  • Manufacturer Part #PFX462F
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: 28 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • End Connections: PEX
  • Valve Length: 3.169 in.
  • 3/4 in. brass ball valve
  • ANSI 372
  • Recommended Application: Water, oil, gas
  • NSF 372
  • Valve Pressure Class: 400#
  • Maximum Temperature: 212 degrees (F)
  • Not for use at or below ground level
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 372, ANSI 61, ANSI Z1157-2014e1, ANSI 14-2010a, ANSI 372-2016
ASTM:
ASTM F-1807
Clean Bagged:
No
Collection:
PFX462 Series
End Connection 1:
PEX
End Connection 2:
PEX
End Connections:
PEX x PEX
FM Approved:
No
Handle Material:
Steel
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-55/89 in
Maximum Temperature:
212
Minimum Temperature:
4
NSF:
NSF 61, NSF 372, NSF 14, NSF 14-2010a, NSF 372-2016
NSF Certified:
Yes
Pressure - High:
400
Pressure Class:
400#
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Type:
Ball Valve