PFXC Series
Frequently Purchased Together
Product Details
Product Details
- Stainless steel corrugated, kink resistant tubing
- Max Pressure: 125 psi
- Max temperature: 180°F
- Working temperature: 40°F - 160°F
- IAPMO listed
- ASME A112.18.6
- AB 1953 compliant
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.6
- ASTM:
- ASTM A-240
- Collection:
- PFXC Series
- End Connection 1:
- FIPT
- End Connection 2:
- Sweat
- End Connections:
- FIPT x Sweat
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 18 in
- Maximum Temperature:
- 180
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Water Supply Connector Type:
- Water Heater