This product requires certification to purchase.

3/4 in. x 24 in. FIP x F1960 Stainless Steel Corrugated Flexible Water Heater Connector

PROFLO®

PFXCH Series 3/4 in. x 24 in. FIP x F1960 Stainless Steel Corrugated Flexible Water Heater Connector

  • Fast #
  • Part #PFXCHF24PPN
  • Item #14206577
  • Manufacturer Part #MG-BWG-911-24
5 out of 5 Customer Rating
Brand image
PROFLO®

PFXCH Series 3/4 in. x 24 in. FIP x F1960 Stainless Steel Corrugated Flexible Water Heater Connector

  • Fast #
  • Part #PFXCHF24PPN
  • Item #14206577
  • Manufacturer Part #MG-BWG-911-24
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 25 Pallet: 1000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Stainless steel corrugated
  • Kink resistant
  • IAPMO listed
  • NSF/ANSI 61 compliant
  • AB 1953 compliant
  • ASME A112.18.6
  • Max pressure: 125 psi
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FIPT
End Connection 2
F1960
End Connections
FIPT x F1960
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
24 in
Pressure - Maximum
125 psi
Characteristics & Features
Material
Stainless Steel
Proposition 65
WARNING: Can expose you to Nickel (Metallic), a carcinogen. www.P65Warnings.ca.gov.
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
Application
Residential
ASTM
ASTM A-240
CSA Certified
CSA B125.6-17
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
UPC
199242090327