PROFLO®
PFXCH Series 3/4 x 18 in. Stainless Steel Water Heater Flexible Water Connector
Part #PFXCHFT18N | Item #4777756 | Manufacturer Part #PFXCHFT18N
Length:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 25,
- Pallet: 3000
How to get it:
Product Details
- Stainless steel corrugated, kink resistant tubing
- Max Pressure: 125 psi
- Max Temperature: 180°F
- Working Temperature: 40°F – 160°F
- IAPMO listed
- Confirms to ASME A112.18.6
- NSF 61 compliant
- AB 1953 compliant
Specifications
ANSI Specifications: ANSI 61
ASME Specifications: ASME A112.18.6
ASTM Specifications: ASTM A-240
Application: Residential
CSA Certified: CSA B125.6 2017
Collection: PFXCH Series
End Connection 1: FIPT
End Connection 2: FIPT
End Connections: FIPT
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
IAPMO Listed: Yes
Lead Law Compliant: Yes
Length: 18 in
Material: Brass, Rubber
Material Type: EPDM
Maximum Pressure: 125 psi
Maximum Temperature: 180
NSF Certified: Yes
NSF Specifications: NSF 61
Origin: Global
Outer Hose Material: Stainless Steel
Temperature Range: 40 to 160 Deg F
WaterSense Labeled: No
Water Supply Connector Type: Water Heater