Valve Trim in Brushed Nickel
Pixley Valve Trim in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Operated with a pressure balancing valve
- Rough-in valve not included; purchase PF4001 Pressure Balanced Tub and Shower Valve separately
- Trim constructed of metal
- ASME Specifications: ASME A112.18.1
- ADA Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- Collection:
- Pixley
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Valve Trim
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- No